Beli fittings pisco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Minimal Fitting Mini-Elbow
    Mulai

    Rp45.900

    PISCO Minimal Fitting Mini-Elbow
    atribut:
    • Shape: elbow
    • Color: Open Ring/Resin Body: Black
    • Type: Mini Type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Connection Thread: 1/4
    • Dimension A (mm): 11
    • Fluid: air
    • Opposite Side H: 14mm
    • Packing: Normal packaging
    • Vacuum Pressure: -100kPa
  2. PISCO Tube Fitting Mini-Type Union Straight
    42%
    Mulai

    Rp35.900

    PISCO Tube Fitting Mini-Type Union Straight
    atribut:
    • Material: Body:Yellow Copper + Electroless nickel plating + Polybutylene terephthalate (PBT), Seal:Nitrile rubber (NBR)
  3. PISCO Vacuum Cylinder
    Mulai

    Rp709.900

    PISCO Vacuum Cylinder
    atribut:
    • Pad Dimension: φ 4 to φ 40mm
    • Pad Shape: Soft Type
    • Joint: One-touch fitting
  4. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  5. PISCO Polyurethane Tube (Selang PU)
    Mulai

    Rp939.900

    PISCO Polyurethane Tube (Selang PU)
    atribut:
    • Material: Polyurethane
    • Color: Transparent blue
    • Operating Temperature Range (°C): -15 to 60 (unfrozen)
    • Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Fluid Temperature (°C): -15 to 60 (without freezing)
    • Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
    • Vacuum Pressure (kPa): -100
  6. PISCO 20 M Of Nylon Tubing Black (Selang Angin)
    52%
    Mulai

    Rp219.900

    PISCO 20 M Of Nylon Tubing Black (Selang Angin)
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 20
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  7. PISCO Vacuum Pad Long Stroke Without Cover Spring Type Vacuum Outlet Top Suction Mark Prevention Type
    Mulai

    Rp1.399.900

    PISCO Vacuum Pad Long Stroke Without Cover Spring Type Vacuum Outlet Top Suction Mark Prevention Type
    atribut:
    • Holder: Spring type vacuum outlet top
    • Fitting: One-touch fitting
    • Cover: Spring: Without cover (Stroke: 20, 30, 40, 50mm)
    • Pad Dimensions (mm): phi 10 ~ phi 50
    • Outer Diameter x Inner Diameter (phi mm): 6 x 4
  8. PISCO Light Coupling 20 Straight Tube Socket
    30%
    Mulai

    Rp87.900

    PISCO Light Coupling 20 Straight Tube Socket
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plating + Polybutylene Terephthalate (PBT)+ Polyacetal (POM), Seal Rubber: Nitrile Rubber (NBR)
  9. PISCO Nylon Tubing Black 100M (Selang Nilon)
    50%
    Mulai

    Rp569.900

    PISCO Nylon Tubing Black 100M (Selang Nilon)
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 100
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  10. PISCO Union Straight (Sambungan Lurus)
    Mulai

    Rp48.900

    PISCO Union Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)Useable: Connection of the tube and the tube (same diameter) . For urethane or nylon tube
    atribut:
    • Shape: Union straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Vacuum Pressure: -100kPa
  11. PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    Mulai

    Rp62.900

    PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  12. CHIYODA TSUSHO Male Elbow
    45%
    Mulai

    Rp97.900

    CHIYODA TSUSHO Male Elbow
    atribut:
    • Compatible Tube Outer Diameter D: 16mm
    • Connection Port Diameter: R1/2
  13. PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp129.900

    PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    atribut:
    • Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
    • Used Fluid: Air
    • Usage pressure range: 0.05 to 1.0MPa
    • Check valve operating pressure: 0.005MPa
    • Working Temperature Range: 0 to 60degrees (do not freeze)
    • Specification: Meter-in, meter-out type
  14. PISCO Hose Polyurethane Tube (Selang PU)
    48%
    Mulai

    Rp129.900

    PISCO Hose Polyurethane Tube (Selang PU)
    atribut:
    • Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
    • Finishing Material: TPU (thermoplastic polyurethane)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
  15. PISCO Tube Fitting PP Type Elbow
    Mulai

    Rp109.900

    PISCO Tube Fitting PP Type Elbow
    atribut:
    • Shape: elbow
    • Type: Clean environment type
    • Operating Temperature Range: 0 to 80°C (without freezing)
    • Maximum Working Pressure: 1.0MPa (0 to 20°C)
    • Material (Screwed Part): PP (polypropylene)
    • Fluid: Air, water (conditioned), others (conditioned)
    • Connection Screw Type: R
    • Vacuum Pressure: -100kPa
  16. PISCO Tube Fitting EG Elbow
    Mulai

    Rp549.900

    PISCO Tube Fitting EG Elbow
    atribut:
    • Shape: elbow
    • Type: Antistatic type
    • Operating Temperature Range: 0 to 40°C (without freezing)
    • Maximum Working Pressure: 0.6MPa
    • Fluid: air
    • Material (Resin): Electrostatic dissipating resin
    • Surface Resistance: 10₄ to 10 ₇ Ω
    • Vacuum Pressure: -100kPa
  17. SMC Fitting Elbow Pneumatic Rotary One-touch (Nepel Pneumatik L)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

Daftar Harga fittings pisco Terbaru October 2026
PISCO Minimal Fitting Mini-ElbowRp45.900
PISCO Tube Fitting Mini-Type Union StraightRp35.900
PISCO Vacuum CylinderRp709.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
PISCO Polyurethane Tube (Selang PU)Rp939.900
PISCO 20 M Of Nylon Tubing Black (Selang Angin)Rp219.900
PISCO Vacuum Pad Long Stroke Without Cover Spring Type Vacuum Outlet Top Suction Mark Prevention TypeRp1.399.900
PISCO Light Coupling 20 Straight Tube SocketRp87.900
PISCO Nylon Tubing Black 100M (Selang Nilon)Rp569.900
PISCO Union Straight (Sambungan Lurus)Rp48.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)